Zoro Homepage

18 cubic in, Outlet Box Type, Single-gang, Die cast aluminum, Rectangular Shape

  • Mfr # TP7050

  • Zoro # G515832056


product price: $16.69
/ea

Key Features

Capacity
18 cubic in
Box Type
Outlet
Number of Gangs
Single-gang
Material
Die cast aluminum
Length
2.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP7050
Zoro #
G515832056
UPC #
786189070507
Country of Origin
India

Dimensions

Length
2.88 in
Overall Width
2 in
Overall Depth
2"
Conduit Size
3/4"

Details

Capacity
18 cubic in
Box Type
Outlet
Number of Gangs
Single-gang
Material
Die cast aluminum
Box Shape
Rectangular
Color
Gray

Description

2.88 x 2 x 4.56, 5 3/4 Hub, 18 Cu Inch, 1-Gang, Gray, Powder Painted, Die-Cast Aluminum, Weatherproof Outlet Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.