2-1/2 Inch Liquidtight Conduit Connector with Insulated Throat
- Mfr # LTB250
- Zoro # G523510038
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Type
Straight
Material
Zinc Electroplate Malleable Iron (Body), Malleable Iron/Aluminum (Gland Nut), Steel (Ferrule), Polyethylene (Gland Nut Sealing Ring), Thermoplastic Elastomer (Sealing Gasket), Steel/Aluminum (Locknut)
For Use With
Flexible Metallic Conduit
Standards
UL 467/514B, CUL C22.2
Trade Size
2002-02-01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LTB250
- Zoro #
- G523510038
- UPC #
- -
- Country of Origin
- India
Dimensions
- Trade Size
- 2002-02-01
Details
- Type
- Straight
- Material
- Zinc Electroplate Malleable Iron (Body), Malleable Iron/Aluminum (Gland Nut), Steel (Ferrule), Polyethylene (Gland Nut Sealing Ring), Thermoplastic Elastomer (Sealing Gasket), Steel/Aluminum (Locknut)
- For Use With
- Flexible Metallic Conduit
- Standards
- UL 467/514B, CUL C22.2
Description
2-1/2 In, Zinc Electroplated Malleable Iron, Insulated Throat, Straight, Liquidtight Conduit Connector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.