Zoro Homepage

2-1/8 DP 4SQ 1/2 & 3/4 KO EXTENSION RING

  • Mfr # TP443

  • Zoro # G612933779


product price: $2,369.99
/ea
Free Shipping & Returns

Key Features

Box Type
Extension Ring
Number of 1/2 In. Side Knockouts
8
Nominal Length
4 in
Material
Steel
Nominal Depth
2-1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP443
Zoro #
G612933779
UPC #
78618910443
Country of Origin
United States

Dimensions

Nominal Length
4 in
Nominal Depth
2-1/8
Nominal Width
4 in

Details

Box Type
Extension Ring
Number of 1/2 In. Side Knockouts
8
Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.