Zoro Homepage

3-1/2", Liquidtight, Malleable iron, Zinc Electroplated

  • Mfr # LTB350

  • Zoro # G916109719


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Trade Size
3-1/2"
Connection Type
Liquidtight
Material
Malleable iron
Finish
Zinc Electroplated
Overall Length
3.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTB350
Zoro #
G916109719
UPC #
78456431350
Country of Origin
India

Dimensions

Trade Size
3-1/2"
Overall Length
3.81 in

Details

Connection Type
Liquidtight
Material
Malleable iron
Finish
Zinc Electroplated

Description

3-1/2in, Zinc Electroplated Malleable Iron, Insulated Throat, Straight, Liquidtight Conduit Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.