Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30.5 cubic in, outlet Box Type, Two-gang, Die cast aluminum

  • Mfr # TP7102

  • Zoro # G315832034


product price: $12.19
/ea

Key Features

Capacity
30.5 cubic in
Box Type
outlet
Number of Gangs
Two-gang
Material
Die cast aluminum
Length
4.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP7102
Zoro #
G315832034
UPC #
786189071023
Country of Origin
India

Dimensions

Length
4.63 in
Overall Width
2.06 in
Overall Depth
2"
Conduit Size
1/2"

Details

Capacity
30.5 cubic in
Box Type
outlet
Number of Gangs
Two-gang
Material
Die cast aluminum
Color
Gray

Description

2.06 x 2 x 4.56, 5 1/2 Hub, 30.5 Cu Inch, 2-Gang, Gray, Powder Painted, Die-Cast Aluminum, Weatherproof Outlet Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.