Zoro Homepage

4", Threaded, Gray iron alloy, Gray

  • Mfr # PLG10

  • Zoro # G116263105


product price: $83.55
/ea
Free Shipping & Returns

Key Features

Trade Size
4"
Connection Type
Threaded
Material
Gray iron alloy
Color
Gray
Overall Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLG10
Zoro #
G116263105
UPC #
-
Country of Origin
India

Dimensions

Trade Size
4"
Overall Length
4.5 in

Details

Connection Type
Threaded
Material
Gray iron alloy
Color
Gray

Description

4'', Gray Iron Alloy, Threaded, Recessed Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.