Zoro Homepage

4P 3W 100A Amp 600V-AC Receptacle

  • Mfr # AJ66

  • Zoro # G604837337


product price: $731.99
/ea
Free Shipping & Returns

Key Features

Material
Cast aluminum
Product Height
10.75 in
Back box style
One hub
Area classification
Ordinary/Non-Hazardous Locations
Trade size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJ66
Zoro #
G604837337
UPC #
782274028880
Country of Origin
Unknown

Dimensions

Product Height
10.75 in
Trade size
2"
Product Width
9.88 in
Product Length/Depth
8 in

Details

Material
Cast aluminum
Back box style
One hub
Area classification
Ordinary/Non-Hazardous Locations
Amperage Rating
60A/100A/150A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.