
Bushing, Threaded, Feraloy iron alloy, Electrogalvanized, Red
Mfr # RE85
Zoro # G716113398
product price: $71.79
/eaKey Features
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Feraloy iron alloy
Finish
Electrogalvanized
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RE85
Zoro #
G716113398
UPC #
-
Country of Origin
India
Dimensions
Overall Length
3.5 in
Details
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Feraloy iron alloy
Finish
Electrogalvanized
Color
Red
Description
3in x 1-1/2in, Electrogalvanized Aluminum Acrylic Painted, Feraloy Iron Alloy, Threaded, Explosionproof IMC/Rigid Conduit Reducing Bushing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.