Zoro Homepage

Bushings/Knockout Seals/Locknuts Red

  • Mfr # RE73SA

  • Zoro # G416263188


product price: $87.45
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Bushing
Material
Copper-free aluminum
Color
Red
Overall Length
2.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE73SA
Zoro #
G416263188
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.87 in

Details

Conduit Fitting Type
Bushing
Material
Copper-free aluminum
Color
Red

Description

2-1/2'' x 1'' reducing bushing made of Feraloy iron alloy. It facilitates the connection between different conduit sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.