Zoro Homepage

Clamp, Conduit Use, Malleable Iron

  • Mfr # 534

  • Zoro # G810112211


product price: $143.99
/pk 25, $5.76/ea
Free Shipping & Returns

Key Features

Material
Malleable Iron
For Use With
Conduit
Height
2.15 in
Length
2.28 in
Width
2.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534
Zoro #
G810112211
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.15 in
Length
2.28 in
Width
2.56 in

Details

Item
Clamp
Material
Malleable Iron
For Use With
Conduit
Standards
NEC/CEC
Conduit type
Rigid/IMC
Nominal/Conduit Pipe
2-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.