
Conduit Bodies EA
Mfr # C65-CGN
Zoro # G321853894
product price: $36.85
/eaKey Features
Conduit Outlet Body Hub Style
Threaded, Set Screw
Hub Size
2 in
Conduit Outlet Body Style
C
Standards
UL, CUL
Conduit Outlet Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C65-CGN
Zoro #
G321853894
UPC #
078456474454
Country of Origin
Mexico
Dimensions
Hub Size
2 in
Details
Conduit Outlet Body Hub Style
Threaded, Set Screw
Conduit Outlet Body Style
C
Standards
UL, CUL
Conduit Outlet Body Material
Aluminum
Description
2in Hub, Epoxy Powder Painted Die-Cast Copper-Free Aluminum, Threaded/Set Screw Installation, 2-Hub, Side Opening, C-Type, IMC/Rigid Conduit Outlet Body with Traditional Cover and Gasket
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.