Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Bodies EA

  • Mfr # LBH70-SA

  • Zoro # G121850031


product price: $1,098.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 1203, CSA C22.2
Hub Size
2-1/2 in
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
LB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LBH70-SA
Zoro #
G121850031
UPC #
78227410061
Country of Origin
Mexico

Dimensions

Hub Size
2-1/2 in

Details

Standards
UL 1203, CSA C22.2
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
LB

Description

2-1/2in Hub, Threaded, Copper-Free Aluminum, 2-Hub, LB-Type, Explosionproof Conduit Body with Cover

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.