Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Bodies EA

  • Mfr # T87-SA

  • Zoro # G521849857


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Style
T
Hub Size
3 in
Conduit Outlet Body Hub Style
Threaded
Conduit Outlet Body Material
Aluminum
Standards
UL 514B/50E, CSA C22.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T87-SA
Zoro #
G521849857
UPC #
78227436491
Country of Origin
Mexico

Dimensions

Hub Size
3 in

Details

Conduit Outlet Body Style
T
Conduit Outlet Body Hub Style
Threaded
Conduit Outlet Body Material
Aluminum
Standards
UL 514B/50E, CSA C22.2

Description

3in Hub, Threaded, Copper-Free Aluminum, Form 7, 3-Hub, T-Type, Rigid Conduit Body

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.