Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Bodies

  • Mfr # GUAL36-SA

  • Zoro # G621853570


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Hub Size
1 in
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
L
Conduit Outlet Body Hub Style
Taper Threaded
Standards
UL 1203, CSA C22.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUAL36-SA
Zoro #
G621853570
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
1 in

Details

Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
L
Conduit Outlet Body Hub Style
Taper Threaded
Standards
UL 1203, CSA C22.2

Description

2-Gang 1in Taper Threaded Hub, 3in Cover Opening, Threaded Cover, Natural Copper-Free Aluminum, Pad Mount, Round, L-Type, Explosionproof Conduit Outlet Box with Cover

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.