
Conduit Fitting Connector, 3/4 in, Liquid-Tight, Aluminum, Electro Zinc Plated
Mfr # LTB7545G
Zoro # G515382766
product price: $24.29
/eaKey Features
Conduit Fitting Type
Connector
Trade Size
3/4 in
Connection Type
Liquid-Tight
Material
Aluminum
Finish
Electro Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTB7545G
Zoro #
G515382766
UPC #
-
Country of Origin
India
Dimensions
Trade Size
3/4 in
Overall Length
2.69 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Aluminum
Finish
Electro Zinc Plated
Description
3/4'', Zinc Electroplated Malleable Iron, Insulated Throat, 45D, Liquidtight Flexible Conduit Connector with Aluminum Grounding Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.