
Conduit Fitting Connector, 3/4 in, Liquid-Tight, Aluminum, Electro Zinc Plated
Mfr # LTB75G
Zoro # G815382862
product price: $10.79
/eaKey Features
Conduit Fitting Type
Connector
Trade Size
3/4 in
Connection Type
Liquid-Tight
Material
Aluminum
Finish
Electro Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTB75G
Zoro #
G815382862
UPC #
78456426402
Country of Origin
India
Dimensions
Trade Size
3/4 in
Overall Length
1-3/4 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Aluminum
Finish
Electro Zinc Plated
Description
3/4'', Zinc Electroplated Malleable Iron, Insulated Throat, Straight, Liquidtight Conduit Connector with Aluminum Grounding Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.