Zoro Homepage

Conduit Fitting Coupling, 3/4 in, Compression, Steel

  • Mfr # 691

  • Zoro # G814704344


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Coupling
Trade Size
3/4 in
Connection Type
Compression
Material
Steel
Overall Length
1.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
691
Zoro #
G814704344
UPC #
-
Country of Origin
Unknown

Dimensions

Trade Size
3/4 in
Overall Length
1.44 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Coupling
Connection Type
Compression
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.