Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Elbow, 1-1/2 in, Threaded, Iron, Galvanized

  • Mfr # EL5

  • Zoro # G515382841


product price: $23.89
/ea

Key Features

Conduit Fitting Type
Elbow
Trade Size
1-1/2 in
Connection Type
Threaded
Material
Iron
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL5
Zoro #
G515382841
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1-1/2 in
Overall Length
3-3/4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Elbow
Connection Type
Threaded
Material
Iron
Finish
Galvanized

Description

1-1/2'', Electrogalvanized Aluminum Acrylic Painted, Feraloy Iron Alloy/Ductile Iron, 45D, Female, Explosionproof Conduit Elbow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.