Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Locknut, 1", Brass, Nickel Plated

  • Mfr # ADE4N1003NPNK1

  • Zoro # G714633065


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Locknut
Trade Size
1"
Material
Brass
Finish
Nickel Plated
Overall Length
103.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADE4N1003NPNK1
Zoro #
G714633065
UPC #
-
Country of Origin
Unknown

Dimensions

Trade Size
1"
Overall Length
103.3 mm

Details

Item
Conduit Fitting
Conduit Fitting Type
Locknut
Material
Brass
Finish
Nickel Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.