Conduit Fitting Locknut, 2-1/2 in, Brass, Nickel Plated

  • Mfr # ADE1N2503NPNK1

  • Zoro # G214632940


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Locknut
Trade Size
2-1/2 in
Material
Brass
Finish
Nickel Plated
Overall Length
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADE1N2503NPNK1
Zoro #
G214632940
UPC #
-
Country of Origin
Unknown

Dimensions

Trade Size
2-1/2 in
Overall Length
110 mm

Details

Item
Conduit Fitting
Conduit Fitting Type
Locknut
Material
Brass
Finish
Nickel Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.