Zoro Homepage

Conduit Fitting Reducer, 1-1/2 in, Steel, Red

  • Mfr # RE53

  • Zoro # G114590470


product price: $135.99
/pk 10, $13.60/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Reducer
Trade Size
1-1/2 in
Material
Steel
Color
Red
Overall Length
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE53
Zoro #
G114590470
UPC #
-
Country of Origin
Unknown

Dimensions

Trade Size
1-1/2 in
Overall Length
1.9 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Reducer
Material
Steel
Color
Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.