
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RE21 SA
Zoro #
G505658611
UPC #
782274101385
Country of Origin
Unknown
Dimensions
Overall Length
1.05 in
Width
0.92 in
Height (In.)
1.05 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Reducer
Material
Aluminum
Color
Red
Hazardous Location Rating
Class I, Division 1
Hazardous Location
Yes
For Conduit Type
Rigid/IMC
Standards
NEC/CEC
Ends - Hazardous Fittings
3/4" NPT x 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.