Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Reducer, NPT, Iron, Galvanized

  • Mfr # REC43

  • Zoro # G115382968


product price: $18.19
/ea

Key Features

Conduit Fitting Type
Reducer
Material
Iron
Finish
Galvanized
Overall Length
2.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
REC43
Zoro #
G115382968
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.19 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Reducer
Connection Type
NPT
Material
Iron
Finish
Galvanized

Description

1-1/4'' x 1'', NPT, Electrogalvanized Aluminum Acrylic Painted Feraloy Iron Alloy, Explosionproof IMC/Rigid Conduit Reducing Coupling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.