Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Reducer, NPT, Iron

  • Mfr # REC602

  • Zoro # G515383008


product price: $60.75
/ea

Key Features

Conduit Fitting Type
Reducer
Connection Type
NPT
Material
Iron
Overall Length
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REC602
Zoro #
G515383008
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.1 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Reducer
Connection Type
NPT
Material
Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.