Zoro Homepage

Conduit Fitting Sealing, 1 in, Threaded, Aluminum

  • Mfr # EYS316 SA

  • Zoro # G105658523


product price: $81.29
/pk 2, $40.65/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Sealing
Trade Size
1 in
Connection Type
Threaded
Material
Aluminum
Overall Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EYS316 SA
Zoro #
G105658523
UPC #
782274380315
Country of Origin
Unknown

Dimensions

Trade Size
1 in
Overall Length
1-3/4 in
Height (In.)
4.31 in
Width
1-3/4 in
Size
1 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Sealing
Connection Type
Threaded
Material
Aluminum
Hazardous Location
Yes
Hazardous Location Rating
Class I, Division 1
Male/Female
Male/Female
Standards
NEC/CEC
Features
Group B rated
Conduit Orientation - Sealing Fitting
Vertical or horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.