
Conduit Fitting Sealing, 1/2 in, Threaded, Iron, Galvanized
Mfr # EYS1
Zoro # G415499243
product price: $23.69
/eaKey Features
Conduit Fitting Type
Sealing
Trade Size
1/2 in
Connection Type
Threaded
Material
Iron
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EYS1
Zoro #
G415499243
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Overall Length
1-1/4 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Sealing
Connection Type
Threaded
Material
Iron
Finish
Galvanized
Description
1/2'', Female Threaded, Electrogalvanized Aluminum Acrylic Painted Feraloy Iron Alloy/Ductile Iron, Vertical Mount, Hub, Explosionproof Conduit Sealing Fitting
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.