
Conduit Fitting Union, 1-1/4 in, Threaded, Iron, Galvanized
Mfr # UNF405
Zoro # G515382797
product price: $37.89
/eaKey Features
Conduit Fitting Type
Union
Trade Size
1-1/4 in
Connection Type
Threaded
Material
Iron
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNF405
Zoro #
G515382797
UPC #
78227464420
Country of Origin
United States
Dimensions
Trade Size
1-1/4 in
Overall Length
2.25 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Union
Connection Type
Threaded
Material
Iron
Finish
Galvanized
Description
1-1/4'', Electrogalvanized Aluminum Acrylic Painted Feraloy Iron Alloy, Female/Female, Explosionproof Conduit Union
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.