Shop CROUSE-HINDS
See all product information
Create Account
Conduit Fittings
- Mfr # 252
- Zoro # G622984471
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Standards
UL 514B, UL (Canada and US)
Trade Size
1 in
Overall Length
2 in
Type
Compression
Material
Zinc Electroplated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 252
- Zoro #
- G622984471
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Trade Size
- 1 in
- Overall Length
- 2 in
- Pipe Dia. (In.)
- 1-17/32 in
Details
- Standards
- UL 514B, UL (Canada and US)
- Type
- Compression
- Material
- Zinc Electroplated Steel
- Application
- EMT Conduit
Description
1", Zinc Electroplated, Steel, Concrete Tight, EMT Conduit Compression Connector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.