Zoro Homepage

Conduit Fittings

  • Mfr # ECLK412

  • Zoro # G321850992


product price: $915.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Trade Size
1-1/4 in
Overall Length
12 in
Standards
UL 1203
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECLK412
Zoro #
G321850992
UPC #
-
Country of Origin
Mexico

Dimensions

Trade Size
1-1/4 in
Overall Length
12 in

Details

Standards
UL 1203

Description

1-1/4in x 12in, Natural Forged Brass End Fitting, Electrogalvanized Aluminum Acrylic Painted Feraloy Iron Alloy Female Union Fitting, Bronze Braid, Brass Inner Core, (1) Female Union, (1) Threaded Male, Explosionproof Flexible Conduit Coupling

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.