Conduit Fittings
- Mfr # T55
- Zoro # G022984255
product price:Â
$
55.25
/ea
Key Features
Application
IMC/Rigid Conduit
Standards
UL, CUL
Hub Size
1-1/2 Inch
Size
8.45" L x 2.73" W x 2.49" H
Material
Epoxy Powder Painted Die-Cast Copper-Free Aluminum (Body)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T55
- Zoro #
- G022984255
- UPC #
- -
- Country of Origin
- India
Dimensions
- Hub Size
- 1-1/2 Inch
- Size
- 8.45" L x 2.73" W x 2.49" H
Details
- Application
- IMC/Rigid Conduit
- Standards
- UL, CUL
- Material
- Epoxy Powder Painted Die-Cast Copper-Free Aluminum (Body)
Description
1-1/2" Hub, Set Screw, Threaded, Epoxy Powder Painted Die-Cast Copper-Free Aluminum, Series 5, 3-Hub, T-Type, IMC/Rigid Conduit Outlet Body
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.