Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fittings

  • Mfr # XD012

  • Zoro # G321852750


product price: $2,347.99
/ea
Free Shipping & Returns

Key Features

Trade Size
5 in
Standards
UL 514B, CSA C22.2
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XD012
Zoro #
G321852750
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
5 in
Overall Length
8 in

Details

Standards
UL 514B, CSA C22.2

Description

5in, 3/4in Movement, Feraloy Iron Alloy, Corrosion Resistant, Water Tight, Axial Expansion/Contraction, Angular/Parallel Misalignment, 90D, IMC/Rigid Conduit Deflection Coupling

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.