Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fittings

  • Mfr # XD4

  • Zoro # G721851100


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Trade Size
1-1/4 in
Overall Length
4-1/4 in
Standards
UL 514B, CSA C22.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XD4
Zoro #
G721851100
UPC #
-
Country of Origin
Mexico

Dimensions

Trade Size
1-1/4 in
Overall Length
4-1/4 in

Details

Standards
UL 514B, CSA C22.2

Description

1-1/4in, 3/4in Movement, Feraloy Iron Alloy, Corrosion Resistant, Water Tight, Axial Expansion/Contraction, Angular/Parallel Misalignment, 90D, IMC/Rigid Conduit Deflection Coupling

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.