Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Hanger, Conduit Use, Malleable Iron

  • Mfr # AHG22111

  • Zoro # G004660993


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Material
Malleable Iron
For Use With
Conduit
Mounting Type
Pendant
Type
Cushion
Product Height
3.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHG22111
Zoro #
G004660993
UPC #
782274027401
Country of Origin
Unknown

Dimensions

Product Height
3.88 in
Product Width
4 in
Product Length/Depth
3.25 in
Luminaire stem size
3/4"
Nipple size
3/4"

Details

Item
Hanger
Material
Malleable Iron
For Use With
Conduit
Mounting Type
Pendant
Type
Cushion
NEMA Rating
3
Standards type
NEC/CEC
Area classification
Hazardous/Classified Locations
NEC hazardous rating
Class I, Division 2
Nominal/Conduit Pipe
3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.