Zoro Homepage

Condulet Covers & Gaskets

  • Mfr # 470F-SA

  • Zoro # G021849548


product price: $20.39
/ea

Key Features

Length
2.19 in
Standards
UL 514B/50E, CSA C22.2
Conduit Outlet Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470F-SA
Zoro #
G021849548
UPC #
78227400331
Country of Origin
Mexico

Dimensions

Length
2.19 in

Details

Standards
UL 514B/50E, CSA C22.2
Conduit Outlet Body Material
Aluminum

Description

1-1/4in, Cast Aluminum, Form 7, Blank, Screw, Wedge Nut, Conduit Body Cover

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.