
Condulet Iron X 1/2In Conduit Outlet Bodies and Box (Discontinued)
- Mfr # GUAX16
- Zoro # G908461399
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GUAX16
Zoro #
G908461399
UPC #
-
Country of Origin
Unknown
Dimensions
Trade size
1/2"
Cover opening diameter
3"
Product Height
5.25 in
Product Width
2 in
Product Length/Depth
5.25 in
Details
Material
Feraloy iron alloy
Area classification
Hazardous/Classified Locations
Standards type
NEC/CEC
NEC hazardous rating
Class I, Division 1
Nema Rating
3
Shape
X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.