
CONDULET MARK 9 ALUMINUM T 2IN CONDUIT OUTLET BODIES AND Box, 2PK
Mfr # T69
Zoro # G310112445
product price:Â $54.65
/pk 2, $27.33/eaKey Features
Material
Copper-free aluminum
Height
4.41 in
Length
10.63 in
NEMA Design
12
Standards
NEC/CEC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T69
Zoro #
G310112445
UPC #
-
Country of Origin
Unknown
Dimensions
Height
4.41 in
Length
10.63 in
Details
Material
Copper-free aluminum
NEMA Design
12
Standards
NEC/CEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.