CONDULET MARK 9 ALUMINUM TB 2IN CONDUIT OUTLET BODIES AND Box, 2PK

  • Mfr # TB69

  • Zoro # G910112524


product price:  $98.99
/pk 2, $49.50/ea
Free Shipping & Returns

Key Features

Material
Copper-free aluminum
NEMA Design
12
Height
4.59 in
Standards
NEC/CEC
Length
10.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB69
Zoro #
G910112524
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4.59 in
Length
10.63 in

Details

Material
Copper-free aluminum
NEMA Design
12
Standards
NEC/CEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.