Zoro Homepage

Condulets & Unilets, 10PK

  • Mfr # C19

  • Zoro # G021854269


product price: $14.55
/pk 10, $1.46/ea

Key Features

Hub Size
1/2 in
Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Hub Style
Threaded
Conduit Outlet Body Style
C
Standards
UL 514A/514B, CSA C22.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C19
Zoro #
G021854269
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
1/2 in

Details

Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Hub Style
Threaded
Conduit Outlet Body Style
C
Standards
UL 514A/514B, CSA C22.2

Description

1/2in Hub, Natural, Copper-Free Aluminum, Form 9, 2-Hub, Tapered Threaded Installation, Straight Side Opening, C-Type, IMC/Rigid Conduit Outlet Body

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.