Shop CROUSE-HINDS
See all product information
Create Account
Cord and Cable Fittings
- Mfr # 710DC
- Zoro # G922983969
product price:Â
$
11.15
/ea
Key Features
Material
Natural Die-Cast Zinc
Type
Straight
Standards
UL, NEC
Trade Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 710DC
- Zoro #
- G922983969
- UPC #
- 784564003355
- Country of Origin
- India
- Material
- Natural Die-Cast Zinc
- Type
- Straight
- Standards
- UL, NEC
Dimensions
- Trade Size
- 1 in
Description
1", Natural Die-Cast Zinc, Squeeze Installation, Non-Insulated Throat, Straight, Male Threaded, Armored Cable/Flexible Conduit Connector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.