Shop CROUSE-HINDS
See all product information
Create Account
Cord and Cable Fittings
- Mfr # 724DC
- Zoro # G422984411
product price:Â
$
3.89
/ea
Sold in multiples of 2 for
$7.78
Key Features
Type
90 Degree
Material
Natural Finished Die-Cast Zinc
Standards
UL, CUL
Trade Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 724DC
- Zoro #
- G422984411
- UPC #
- 784564003546
- Country of Origin
- India
Dimensions
- Trade Size
- 3/8 in
Details
- Type
- 90 Degree
- Material
- Natural Finished Die-Cast Zinc
- Standards
- UL, CUL
Description
3/8", Natural Die-Cast Zinc, Squeeze Installation, Non-Insulated Throat, Male Threaded, 90D, Armored Cable/Flexible Conduit Connector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.