Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord and Cable Fittings

  • Mfr # LT100

  • Zoro # G516113468


product price: $19.65
/ea

Key Features

Trade Size
1"
Connection Type
Threaded
Material
Malleable iron
Overall Length
2.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT100
Zoro #
G516113468
UPC #
-
Country of Origin
India

Dimensions

Trade Size
1"
Overall Length
2.06 in

Details

Connection Type
Threaded
Material
Malleable iron

Description

1in, Die-Cast Zinc, Straight, Threaded, Liquid Tight Conduit Connector 25 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.