Zoro Homepage

Coupling, 3/4", Steel, Electrogalvanized

  • Mfr # XJG24

  • Zoro # G016113524


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Coupling
Trade Size
3/4"
Material
Steel
Finish
Electrogalvanized
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XJG24
Zoro #
G016113524
UPC #
78227491574
Country of Origin
United States

Dimensions

Trade Size
3/4"
Overall Length
7 in

Details

Conduit Fitting Type
Coupling
Material
Steel
Finish
Electrogalvanized

Description

3/4in, 4in Movement, Electrogalvanized Steel, Weatherproof, Thermal Contraction, IMC/Rigid Conduit Expansion Coupling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.