CROUSE-HINDS 1/2-Inch Form 7 Aluminum C Conduit Body, 10PK
- Mfr # C17-SA
- Zoro # G623510112
product price:Â
$
640.99
/pk of 10, $64.10/ea
Free Shipping & Returns
Key Features
Hub Size
1/2"
Standards
UL 514B/50E, CSA C22.2
Material
Aluminum
For Use With
Rigid Conduit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C17-SA
- Zoro #
- G623510112
- UPC #
- 78227412231
- Country of Origin
- Mexico
Dimensions
- Hub Size
- 1/2"
Details
- Standards
- UL 514B/50E, CSA C22.2
- Material
- Aluminum
- For Use With
- Rigid Conduit
Description
1/2 In Hub, Threaded, Copper-Free Aluminum, Form 7, 2-Hub, C-Type, Rigid Conduit Body
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.