
EMT/Elbow/Coupling/Joint 5BOX, 5PK
Mfr # 664US
Zoro # G921854222
product price: $34.99
/pk 5, $7.00/eaKey Features
For Conduit Type
EMT
Connection Type
Compression
Trade Size
1-1/2 in
Standards
UL, CUL
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
664US
Zoro #
G921854222
UPC #
-
Country of Origin
China
Dimensions
Trade Size
1-1/2 in
Details
For Conduit Type
EMT
Connection Type
Compression
Standards
UL, CUL
Material
Steel
Description
1-1/2in, Zinc Electroplated Steel, Concrete Tight, Compression, Thin Wall, EMT Coupling
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.