Zoro Homepage

Everything Else

  • Mfr # 659US

  • Zoro # G321852460


product price: $327.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Connection Type
Compression
Style - Connector
Straight
For Conduit Type
EMT
Material
Steel
Trade Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
659US
Zoro #
G321852460
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
4 in

Details

Connection Type
Compression
Style - Connector
Straight
For Conduit Type
EMT
Material
Steel

Description

4in, Zinc Electroplated Malleable Iron, Concrete Tight, Non-Insulated Throat, Compression, Thin Wall, EMT Connector

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.