
Everything Else
Mfr # GUAX36-SA
Zoro # G921851016
product price: $441.99
/ea
Free Shipping & Returns
Key Features
Trade Size
1 in
Standards
UL 1203, CSA C22.2
Material
Aluminum
Style - Connector
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GUAX36-SA
Zoro #
G921851016
UPC #
-
Country of Origin
Mexico
Dimensions
Trade Size
1 in
Details
Standards
UL 1203, CSA C22.2
Material
Aluminum
Style - Connector
X
Description
4-Gang 1in Taper Threaded Hub, 3in Cover Opening, Threaded Cover, Natural Copper-Free Aluminum, Pad Mount, Round, X-Type, Explosionproof Conduit Outlet Box with Cover
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.