Fusible, Disconnect Switch, 240 V, Indoor, Steel

  • Mfr # DPU222R

  • Zoro # G116081860


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Current Rating
60 A
Environment
Indoor
Enclosure Type
NEMA 3R
HP
10 HP @ 240 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPU222R
Zoro #
G116081860
UPC #
78211392685
Country of Origin
United States

Details

Item
Disconnect Switch
Protection Method
Fusible
Current Rating
60 A
Environment
Indoor
Enclosure Type
NEMA 3R
HP
10 HP @ 240 V
Voltage
240 V
Housing Material
Steel

Description

2-pole, 30A, 600V, fused disconnect switch with a rugged NEMA 1 enclosure for indoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.