Zoro Homepage

Ground Rods and Grounding Systems

  • Mfr # BJ64

  • Zoro # G716113503


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Trade Size
2"
Material
Malleable Iron
Finish
Electrogalvanized
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BJ64
Zoro #
G716113503
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
2"
Overall Length
24 in

Details

Material
Malleable Iron
Finish
Electrogalvanized

Description

2in, 24in L Tinned Copper Braid Ground Strap, Electrogalvanized Malleable Iron U-Bolt, Conduit Expansion Coupling Bonding Jumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.