Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanger, Conduit Use, Malleable Iron

  • Mfr # ALT22

  • Zoro # G911384760


product price: $71.69
/pk 2, $35.85/ea

Key Features

Material
Malleable Iron
For Use With
Conduit
Mounting Type
Pendant
Width
2.75 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALT22
Zoro #
G911384760
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.75 in
Length
4 in
Height
4.5 in

Details

Item
Hanger
Material
Malleable Iron
For Use With
Conduit
Mounting Type
Pendant
Standards
NEC/CEC
Nominal/Conduit Pipe
3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.