
Light Switch and Control Accessories
Mfr # AR642
Zoro # G116262559
product price: $836.99
/ea
Free Shipping & Returns
Key Features
Voltage AC
600 VAC 50 to 400 Hertz, 250 VDC
Number of Poles
4
Standards
UL 1682/1686, CSA C22.2, CE
Grade
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR642
Zoro #
G116262559
UPC #
-
Country of Origin
Mexico
Details
Voltage AC
600 VAC 50 to 400 Hertz, 250 VDC
Number of Poles
4
Standards
UL 1682/1686, CSA C22.2, CE
Grade
Industrial
Description
600 VAC 50 to 400 Hz, 250 VDC, 60 A, 4-Pole, 3-Wire, Natural Copper-Free Aluminum, Spring Door, Corrosion Resistant, Dirt Tight, Dust Tight, Water Tight, Moisture Resistant, Polarized, Pin and Sleeve Receptacle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.